Shop All Lawn & Garden Sprayers
Makita
XSU03Z 18V LXT 1.3 Gallon Lithium-Ion Cordless Backpack Garden Sprayer Tool Only
Mfr # 200XSU03Z
Zoro # G311593748
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XSU03Z
- Zoro # G311593748
- Country of Origin China
- Category Lawn & Garden Sprayers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XSU03Z 18V LXT 1.3 gallon lithium-ion backpack garden sprayer! Its powerful motor generates adjustable pressure from 19-38 PSI for quick easy spraying jobs. Plus the machine sprays up to 72 gallons and has up to 5 hours of run time with an 18V LXT 4.0 Ah battery installed sold separately. This item's cordless backpack design offers unmatched portability. This garden sprayer is perfect for arborist landscaping and commercial applications.This backpack sprayer features a 1.3 gallon translucent tank that makes it easy to see when it needs to be refilled. It also features a telescoping spray wand that adjusts from a 19 3/4''-27 1/2'' length for extended reach and stores on the sprayer to save space. The dual-head adjustable spray / stream nozzle is designed for the use of 1 nozzle head for targeted spraying or 2 nozzle heads for wider coverage. The nozzle heads rotate for operator convenience and the sprayer handle features a lock for continuous operation. This sprayer features a 67'' hose a shoulder strap a measuring cup and has 3-stage LED gauges that indicate battery charge levels. It's perfect for spraying pesticides insecticides herbicides fungicides and fertilizers.This sprayer is designed with IP54 weather-resistant construction for durability and long life as well as XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs. This garden tool is also equipped with Star Protection computer controls to protect against overloading over-discharging and overheating. This item is only for use with Makita batteries and chargers sold separately. If you care about precision comfort and control choose Makita!Overall Dimensions:Length: 13 1/2''Width: 7 1/8''Height: 14 1/2''Capacity: 1.3 gallonHose Dimensions:Length: 67''Wand Dimensions:Length: 19 3/4''-27 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Roundup Nozzle Kit, Brass, Adjustable (181331)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804AP8PRS)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- SUNCASTRP 18GRN Poly Snow Shovel (SN1250)
- MAKITA Cordless Backpack Sprayer (XSU03Z)
- CHAPIN Seal and Gasket Kit, For Use With Industrial Open Head Sprayers, 10800, 10700, 1749, 1739, 6300, 12 (6-4627)
- HUDSON H. D. HUDSON 90162 Super Sprayer® 2 Gallon Capacity All Purpose Cleaning Pump Sprayer (90162)
- CHAPIN 15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (97200B)
- VICTORY Electrostatic Handheld Sprayer, Cordless (VP200ES)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (99125XPW)
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- Makita Lawn & Garden Sprayers