Shop All Portable Vacuums
Makita
XLC07Z 18V LXT Lithium Ion Cordless Handheld Canister Vacuum Tool Only
Mfr # 200XLC07Z
Zoro # G511634401
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC07Z
- Zoro # G511634401
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Conveniently and efficiently complete the job with the Makita XLC07Z 18V LXT Lithium Ion cordless handheld canister vacuum. This powerful handheld canister vacuum weighs only 4 lb. with the battery sold separately in place greatly reducing operator fatigue during prolonged use. The high-powered motor delivers 49 CFM cubic feet per minute at a quiet noise level of 68 decibels for use on a wide range of materials and indoor or outdoor applications. This vacuum features a continuous run time of up to 40 minutes of a single fully charged 1.5Ah battery sold separately.The Makita XLC07Z 18V LXT is a powerful option to fit into tight spaces on the job with an included flexible hose upholstery nozzle floor mat nozzle soft brush crevice nozzle and blower attachment to handle quick clean ups. With a handheld size of 13 5/8'' x 5 7/16'' x 8'' this vacuum takes up little space in your work truck or van and even fits in a variety of toolboxes.This vacuum was designed with ease of use in mind featuring a and L.E.D battery charge warning light to indicate when it's time to recharge. The vacuum hose extends up to 40 1/2'' paired with a 3-speed control operation this multifaceted vacuum can conveniently assist in many clean up tasks at the jobsite auto detailing or in your woodshop. The Makita XLC07Z 18V LXT comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.Overall Dimensions:Length: 13 5/8''Width: 5 7/16''Height: 8''Weight with battery: 4 lb..Kit Includes:-1 upholstery nozzle-1 soft brush-1 floor nozzle holder-1 blower nozzle attachment-1 shoulder strap-1 rubber crevice nozzle-1 floor mat nozzle-5 paper filter-1 dust bag-1 tool bag-1 round brush
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Orange Clove Scent Air Freshener 8 oz Liquid (11368)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Cordless Robotic Vacuum, 5 Ah, 18 V (DRC300PT)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- Makita Portable Vacuums