Shop All Portable Vacuums
Makita
XLC05ZWX4 18V LXT Lithium Ion Cordless Brushless 3-Speed Compact White Vacuum
Mfr # 200XLC05ZWX4
Zoro # G011789373
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC05ZWX4
- Zoro # G011789373
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC05ZWX4 18V LXT lithium ion cordless brushless 3-speed compact white vacuum with push button and dust bag. Its powerful brushless motor generates 53 CFM cubic feet per minute of suction and a 31'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 65 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 83 minutes of continuous run time when used with an 18V 5.0 Ah LXT lithium ion battery sold separately. This model boasts a 1 pint capacity to minimize dumping during use. This vacuum features user-friendly push buttons with 3-speed power selection for versatile operation.Exhibiting an elegant white construction this device will keep your establishment looking stylish and clean. The Makita XLC05ZWX4 comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Vacuum wall mount bracket- Reusable stick vacuum filter- floor nozzle- Crevice nozzle- White extension attachment- White crevice nozzle holder- 5 Paper filtersOverall Dimensions:Length: 5 5/8''Width: 20 1/4''Height: 7 1/8''Weight with battery: 3.5 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- HOSPECO 1 gal Rectangular Prism Trash Can, White, Top Door, PPC Plastic (250-201W)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring 80 pk, 80PK (00E88390)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- Makita Portable Vacuums