Shop All Portable Vacuums
Makita
XLC04R1BX4 18V LXT Lithium Ion Cordless Stick Vacuum Kit Rect
Mfr # 200XLC04R1BX4
Zoro # G511789071
product price: $648.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC04R1BX4
- Zoro # G511789071
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC04R1BX 18V LXT lithium ion cordless stick vacuum kit with trigger and lock 2.0 Ah. This vacuum has all the benefits of a compact sized vacuum weighing only 2.7 lb. with battery and enhanced maneuverability with the flat nozzle and ball-and-socket style hinge to access hard-to-reach areas. The familiar bagless cloth filtration system allows for rapid cleaning and debris removal of the vacuum. Use this vacuum in trigger mode or slide switch to leave on for longer durations of time.The Makita XLC04R1BX4 is not just compact but powerful as well with a tried-and-true brushless motor delivering 49 CFM cubic feet per minute. Equipped with versatile controls take advantage of the 3-speed push button power setting on high medium or low depending on the application. The vacuum can run continuously for up to 13 minutes from a single fully charged 18V compact lithium ion 2.0 Ah battery. Additionally the unit comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.This vacuum comes with an 18v compact lithium ion battery rapid charger extension attachment floor nozzle crevice tool cloth filter and wall mount. The compact battery provides up to 50% more run time than other battery and reaches full charge in 25 minutes or less. The Makita XLC04R1BX is a unique nexus of a compact sized vacuum with full-sized power durably built and full of advantageous features to help you and your business complete the job.Overall Dimensions:Length: 40''Weight with batteries: 2.7 lb.Kit Includes:-1 18V LXT 2.0 Ah batteries-1 rapid optimum charger-1 crevice nozzle-1 floor nozzle-1 floor nozzle holder-1 wall mount bracket-1 reusable stick vacuum filter-1 extension attachment-1 round brush
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Extension Tube (197723-0)
- PROTEAM Backpack Vacuum, 6 qt., ProBlade Hard Surface/Carpet Floor Tool Kit (107613)
- Makita Portable Vacuums