Shop All Portable Vacuums
Makita
XLC03ZBX4 18V LXT Lithium Ion Cordless Brushless Compact Black Vacuum
Mfr # 200XLC03ZBX4
Zoro # G011789076
product price: $391.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC03ZBX4
- Zoro # G011789076
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC03ZBX4 18V LXT lithium ion cordless brushless compact black vacuum with trigger and lock. Its powerful brushless motor generates 49 CFM cubic feet per minute of suction and a 25'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 70 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 33 minutes of continuous run time when used with an 18V 5.0 Ah LXT lithium ion battery sold separately. This model boasts a 1.6 pint capacity to minimize dumping during use. This vacuum features an on / off trigger with a lock that provides a user-friendly experience.Exhibiting a sleek black construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 3.5 lb. reducing user fatigue. The Makita XLC03ZBX4 comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Vacuum wall mount bracket- Reusable stick vacuum filter- Black extension attachment- 8'' Black floor nozzle- 6'' Black crevice nozzle- Black crevice nozzle holderOverall Dimensions:Length: 7 1/8''Width: 5 5/8''Height: 20 1/4''Capacity: 1.6 pints
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- GLADE Automatic Air Freshener Clean Linen 62 oz PK6 6PK (SJN337568)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Cordless Hand Vacuum (HLVA320J26)
- Makita Portable Vacuums