Shop All Portable Vacuums
Makita
XLC03R1BX4 18V LXT Lithium Ion Cordless Stick Vacuum Kit with Trigger and Lock - 2.0 Ah
Mfr # 200XLC03R1BX4
Zoro # G711789154
product price: $631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC03R1BX4
- Zoro # G711789154
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC03R1BX4 18V LXT lithium ion cordless stick vacuum kit with trigger and lock 2.0 Ah. This vacuum has all the benefits of a compact sized vacuum weighing only 2.7 lb. with battery and enhanced maneuverability with the flat nozzle and ball-and-socket style hinge to access hard-to-reach areas. The familiar bagless cloth filtration system allows for rapid cleaning and debris removal of the vacuum. Use this vacuum in trigger mode or slide switch to leave on for longer durations of time.The Makita XLC03R1BX4 is not just compact but powerful as well with a tried-and-true brushless motor delivering 49 CFM cubic feet per minute. The vacuum can run continuously for up to 13 minutes from a single fully charged 18V compact lithium ion 2.0 Ah battery. Additionally the unit comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.This vacuum comes with an 18v compact lithium ion battery rapid charger extension attachment floor nozzle crevice tool cloth filter and wall mount. The compact battery provides up to 50% more run time than other battery and reaches full charge in 25 minutes or less. The Makita XLC03R1BX4 is a unique nexus of a compact sized vacuum with full-sized power durably built and full of advantageous features to help you and your business complete the job.Overall Dimensions:Length: 40''Weight with batteries: 2.7 lb.Kit Includes:-1 18V LXT 2.0 Ah batteries-1 rapid optimum charger-1 crevice nozzle-1 floor nozzle-1 floor nozzle holder-1 wall mount bracket-1 reusable stick vacuum filter-1 extension attachment-1 round brush
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Scratch Brush, 2x9 Rows (0005402300)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYN6)
- HOMECARE PRODUCTS 20 x 21 in. Low-Density Can Liners, Clear - 7 gal (HO3769829)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- MAKITA Extension Tube (197723-0)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- Makita Portable Vacuums