Shop All Portable Vacuums
Makita
XLC02ZB 18V LXT Lithium Ion Cordless Brushed Compact Black Vacuum Tool Only
Mfr # 200XLC02ZB
Zoro # G511789293
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC02ZB
- Zoro # G511789293
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC02ZB 18V LXT lithium ion cordless brushed compact black vacuum. Its powerful brushed motor generates 46 CFM cubic feet per minute of suction and a 14'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 71 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 33 minutes of continuous run time when used with an 18V 5.0 Ah LXT lithium ion battery sold separately. This model boasts a 1.3 pint capacity to minimize dumping during use. It is equipped with a bagless two-stage cloth filter that provides easy cleaning and fast debris disposal.Exhibiting an elegant black construction this device will keep your establishment looking stylish and clean. With a compatible battery installed this device only weighs between 2.7 and 3.2 lb. reducing user fatigue. The Makita XLC02ZB comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Pre-filter- Cloth vacuum filter- 8'' Black floor nozzle- Black crevice nozzle holder- 6'' Black crevice nozzle- Black extension attachmentOverall Dimensions:Length: 6 7/8''Width: 5 3/8''Height: 19''Capacity: 1.3 pint
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Detergent, 16 oz, Bottle, 6 pk (23017)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Stiff, Synthetic, Gray, 60 in L Handle (2040044)
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Liquid Dish Soap 16 oz (70058)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Extension Tube (197723-0)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- DIRT DEVIL Dirt Devil 1837657 4 amp Standard Bagless Pet Vacuum; Red (1837657)
- Makita Portable Vacuums