Shop All Portable Vacuums
Makita
XLC01ZB 18V LXT Lithium Ion Cordless Brushed Compact Vacuum 5.0 Ah Rect
Mfr # 200XLC01ZB
Zoro # G011789274
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC01ZB
- Zoro # G011789274
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XLC01ZB 18V LXT lithium ion cordless brushed compact vacuum 5.0 Ah with push button. Its powerful brushed motor generates 35 CFM cubic feet per minute of suction and a 16'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 61 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 60 minutes of continuous run time when used with an 18V 5.0 Ah LXT lithium ion battery sold separately. This model boasts a 1 pint capacity to minimize dumping during use. This vacuum features a user-friendly push button with high and low power selection for versatile operation.Exhibiting a sleek black construction this device will keep your establishment looking stylish and clean. With a compatible battery installed this device only weighs between 2.8 and 3.4 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Dust bag- 6'' Black crevice nozzle- Black extension attachment- 8'' Black floor nozzle- Black crevice nozzle holder- 5 Paper filtersOverall Dimensions:Length: 19''Width: 6 7/8''Height: 5 3/8''Capacity: 1 pint
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Green/Pine, PK10 (PWR-9G-10)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- PURE CLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B (PUCRC26B)
- Makita Portable Vacuums