Shop All Miter Saws
Makita
XGT Cordless Miter Saw
Mfr # GSL03Z
Zoro # G003528034
product price: $1,049.00
/ea
Free Shipping & Returns
$1,049.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSL03Z
- Zoro # G003528034
- UPC # 088381748520
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 13/16 in |
Max. Cut Width @ 45 Deg. Miter | 8 1/2 in |
Height | 26 in |
Length | 31 3/4 in |
Width | 25 3/8 in |
Description
XGT Cordless Miter Saw, Cordless, Blade Dia. 10 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 13/16 in, Miter Angle Range 0 Degrees Left to 60 Degrees Right, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes, Dust Collection Bag Yes, Wireless Tool Tracking Yes, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTCS)
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA SAW COMPOUND MITER 10" SAW (MPLS1040)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- Makita Power Saws