Shop All Miter Saws
Makita
XGT Cordless Miter Saw
Mfr # GSL03M1
Zoro # G203527950
product price: $1,290.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,290.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSL03M1
- Zoro # G203527950
- UPC # 088381748537
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 13/16 in |
Max. Cut Width @ 45 Deg. Miter | 8 1/2 in |
Width | 25 3/8 in |
Length | 31 3/4 in |
Height | 26 in |
Description
XGT Cordless Miter Saw, Cordless, Blade Dia. 10 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 13/16 in, Miter Angle Range 0 Degrees Left to 60 Degrees Right, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes, Dust Collection Bag Yes, Tool Weight 60 lb, Wireless Tool Tracking Yes, Brushless Motor Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-84 E-0800)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (571-212-30)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- MAKITA SAW MITER SLDG CMPD WLSR 10IN (LS1019L)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- Makita Power Saws