Shop All Cordless Impact Tools
Makita
XGT Cordless Impact Wrench
Mfr # GWT08D
Zoro # G303527997
product price: $609.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$609.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Rapid Charger and Bag, (2) 40 Max XGT Batteries
- Brushless Motor Yes
- Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing
- Voltage 40 V
- Battery Capacity (2) 2.5Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GWT08D
- Zoro # G303527997
- UPC # 088381741866
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 3/4 in |
Description
XGT Cordless Impact Wrench, Drive Size 1/2 in Square, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5Ah, Tool Weight 6 lb, Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing, Includes (1) Rapid Charger and Bag, (2) 40 Max XGT Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Ball End Hex L-Key Set w/Holder, 13-Piece 0.050-3/8 in. (KLX91102)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Ball Endmill (210-030)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- MAKITA 18V 1/2" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT08Z, XWT08Z + BL1840B-2)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- MAKITA 18V LXT BRUSHLESS CORDLESS 2PC KIT (MPXT269M)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- Makita Cordless Tools