Shop All Cordless Impact Tools
Makita
XGT Cordless Impact Wrench
Mfr # GWT07D
Zoro # G803528654
product price: $609.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$609.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 6 lb
- Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing
- Voltage 40 V
- Handle Type Pistol Grip
- Drive Size 1/2 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GWT07D
- Zoro # G803528654
- UPC # 088381741743
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 3/4 in |
Description
XGT Cordless Impact Wrench, Drive Size 1/2 in Square, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5Ah, Tool Weight 6 lb, Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing, Includes (1) Rapid Charger and Bag, (2) 40 Max XGT Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X30)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XLT01Z)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA WRENCH 3/8" IMP BARE TOOL (MPXWT06Z)
- Makita Cordless Tools