Shop All Reciprocating Saws
Makita
XGT Brushless Recipro Saw Kit
Mfr # GRJ01M1
Zoro # G501866447
product price: $424.00
/ea
Free Shipping & Returns
$424.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 40 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRJ01M1
- Zoro # G501866447
- UPC # 088381739832
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 18 5/8 in |
Description
Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 18 5/8 in, Tool Weight 7.7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON MILL BASTARD FILE 10"" (21701N)
- WHEELER-REX Blade, Wheeler Rex (3293)
- MILWAUKEE TOOL M18/M12 Wireless Jobsite Speaker (2891-20)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA Cordless Recip Saw, 18V, w/Battery (XRJ05Z + BL1840B)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- MAKITA 12A Recipro Saw (JR3051T)
- SENIX 20 Volt Max Brushless 7/8-in. Compact Brushless Reciprocating Saw, 2 Ah Battery, 2A Charger (PSRX2-M2)
- Makita Power Saws