Shop All Reciprocating Saws
Makita
XGT Brushless Recipro Saw, 40V max
Mfr # GRJ01Z
Zoro # G301866432
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 40 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GRJ01Z
- Zoro # G301866432
- UPC # 088381893176
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 18 5/8 in |
Description
Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 18 5/8 in, Tool Weight 7.7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 40 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Ton Dbl Locking Ratchet Style Jack Stands, 12 (OME32128)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- BONDHUS 9/64in Ball End L-Wrench (10908)
- MAKITA Recipro Saw-12A (JR3051T)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- MAKITA 15.0Amp Recipro Pallet Saw with High-Torque Limiter, AVT® (JR3070CTH)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- CRAFTSMAN V20 Brushless Cordless Reciprocating Saw (CMCS350B)
- Makita Power Saws