Shop All Cordless Hammer Drills
Makita
XGT Brushless Compact 1/2" Hamme, 40V
Mfr # GPH02D
Zoro # G401866431
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V
- Chuck Size 1/2 in
- Battery Capacity 2.5 Ah
- Includes 40V Max Charger (DC40RA), 40V Max Hammer Driver Drill (GPH02Z), Tool Bag, (2) 40V Max 2.5Ah Battery (BL4025)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GPH02D
- Zoro # G401866431
- UPC # 088381735704
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/8 in |
Description
Cordless Hammer Drill Kit, Voltage 40V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 48.8 ft-lb, Blows per Minute 0 to 3,300, 0 to 8,250, Maximum Blows per Minute 3,300 bpm, 8,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Hammer Clw Rip Stl 16Oz 12-7/8 (SS16RN)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- HYDE CORNER TROWEL DRYWALL (09411)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- MAKITA 18V LXT® Brushless Rivet Tool (XVR01Z)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer (XRH01Z)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA XGT Brushless 6" Angle Grinder, 40V max (HM1512)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH08PT)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- Makita Cordless Tools