Shop All Cordless Drills
Makita
XGT Brushless Compact 1/2" Drill, 40V
Mfr # GFD02Z
Zoro # G501866461
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Autofeed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GFD02Z
- Zoro # G501866461
- UPC # 088381735865
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 6 3/4 in |
Description
Drill, Voltage 40V DC, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 21+1 Position Adjustable, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- HUSQVARNA NUT (504023401)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- MARTOR Graphic Blade 677, PK100 (677.50)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- MAKITA DRILL 3/8" DRILL REV 0-2500RPM 4.9 AMP (MP6407)
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM (GAD02M1)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- Makita Cordless Tools