Shop All Cordless Drills
Makita
XGT Brushless Compact 1/2" Drill, 40V
Mfr # GFD02D
Zoro # G501866416
product price: $419.00
/ea
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Battery Capacity (2) 2.5 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GFD02D
- Zoro # G501866416
- UPC # 088381735834
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 6 3/4 in |
Description
Drill Kit, Voltage 40V DC, Battery Capacity (2) 2.5 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 21+1 Position Adjustable, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Belt Hook, Tool Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4100mm Economy Digital Caliper (541000042)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- DIABLO SPEEDemon Self Feed Bit, 1-3/8" dia. (DSF1375)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03PT)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03Z)
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM (GAD02M1)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- Makita Cordless Tools