Shop All Circular Saws
Makita
Xgt Brushless Circular Saw Kit 40V
Mfr # GSH05M1
Zoro # G810516668
product price: $494.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSH05M1
- Zoro # G810516668
- UPC # 088381776684
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Xgt Brushless Circular Saw Kit 40V |
Description
Xgt Brushless Circular Saw Kit 40V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw (XPS01Z)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool (HS0600)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- BLACK & DECKER Black & Decker 1798800 13 amp Corded Circular Saw (1798800)
- Makita Circular Saws