Shop All Leaf Blowers
Makita
Xgt Brushless Blower Kit, 40V
Mfr # GBU01M1-6
Zoro # G708655806
Free Shipping & Returns
$2,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Cordless Tools Included (6) Blowers
- Battery Capacity 4.0Ah
- Number of Tools 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GBU01M1-6
- Zoro # G708655806
- Country of Origin China
- Category Leaf Blowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (6) Blowers |
Battery Capacity | 4.0Ah |
Number of Tools | 6 |
Includes | (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA) |
Series | XGT(R) |
Battery Included | (6) 373WA8 (Mfr No. BL4040) |
Battery Series | XGT(R) |
Charger Included | Yes |
Blower - Air Volume | 565 cfm |
Battery Model No. | (6) 373WA8 (Mfr No. BL4040) |
Number of Batteries Included | 6 |
Power Source | Cordless |
Charger | (6) 373WA9 (Mfr No. DC40RA) |
Cordless Tool Kit Contents | (6) Bare Tools, (6) Batteries, (6) Chargers |
Wireless Tool Tracking | No |
Handheld Blower | (6) Mfr No. GBU01M1 |
Item | XGT BRUSHLESS BLOWER KIT,40V |
Description
XGT BRUSHLESS BLOWER KIT,40V, Cordless Tools Included (6) Blowers, Voltage 40 V, Power Source Cordless, Number of Tools 6, Battery Capacity 4.0Ah, Includes (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), Tool Brand Makita, Series XGT(R), Battery Included (6) 373WA8 (Mfr No. BL4040), Number of Batteries Included 6, Battery Model No. (6) 373WA8 (Mfr No. BL4040), Battery Series XGT(R), Charger (6) 373WA9 (Mfr No. DC40RA)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Sprocket Cover (731-07260)
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- LEWIS ROTO PLANTER 27"" (6701)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- ECHO 79.9cc Backpack blower tube mount (PB-7910T)
- Makita Leaf Blowers