Shop All Miter Saws
Makita
XGT Brushless 8-1/2" Dual-Bevel
Mfr # GSL02M1
Zoro # G501916067
product price: $1,049.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,049.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSL02M1
- Zoro # G501916067
- UPC # 088381747202
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | XGT Brushless 8-1/2" Dual-Bevel |
Description
XGT Brushless 8-1/2 In. Dual-Bevel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Load Height Measuring Stick, 51" x 1-1/4 (59018)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- DEWALT Pliers Diagonal Cutting (DWHT70275)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- WORX 20V Power Share 7.25 in. Cordless Sliding Compound Miter Saw, Battery and Charger Included (WX845L)
- Makita Miter Saws