Shop All Circular Saws
Makita
XGT Brushless 7-1/4" Circular Sa, 40V
Mfr # GSH02Z
Zoro # G901866481
product price: $389.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSH02Z
- Zoro # G901866481
- UPC # 088381720014
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | XGT Brushless 7-1/4" Circular Sa,40V |
Description
XGT Brushless 7-1/4 In. Circular Sa,40V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Scraper, 2 in. L, Razor Blade, Plastic (GSR5GPOE)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- STEELMAX Magnetic Drill Press (SM-D1)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah) (CC02R1)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- CRAIN CUTTER Bon Tow Kick Saw Kit (78-777)
- Makita Power Saws