Shop All Cordless Grinders
Makita
XGT Brushless 6" Angle Grinder
Mfr # GAG07Z
Zoro # G701916386
product price: $279.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GAG07Z
- Zoro # G701916386
- UPC # 088381731911
- Country of Origin China
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | XGT Brushless 6" Angle Grinder |
Description
XGT Brushless 6 In. Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- WESTWARD 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (5MT37)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- Makita Cordless Tools