Shop All Cordless Impact Tools
Makita
XGT Brushless 4-Speed 3/4" Impac, 40V
Mfr # GWT01D
Zoro # G601866460
product price: $689.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance
- Max. Torque 1,510 ft-lb
- Drive Size 3/4 in Square
- Voltage 40 V
- Battery Capacity (2) 2.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GWT01D
- Zoro # G601866460
- UPC # 088381720991
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 8 1/2 in |
Description
Impact Wrench Kit, Drive Size 3/4 in Square, Max. Torque 1,510 ft-lb, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 8.6 lb, Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance, Includes Charger, Belt Hook, (1) Tool Bag, (2) 2.5Ah Battery (Mfr No. BL4025)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- DYNA-CON Air Gun Nozzle and Extension, Bendable (BGN2)
- M.A. FORD Twister Micro-Tuff Drill, 3/32 (30509380)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- MAKITA 18V 3/4" Square (XWT07T)
- MAKITA Impact Driver, w/Impact Driver (XDT14Z + XDT13Z)
- MAKITA Impact Driver, 18V, w/Battery (XDT14Z + BL1840B)
- MAKITA WRENCH 3/8" IMP BARE TOOL (MPXWT06Z)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- Makita Cordless Tools