Shop All Cordless Impact Tools
Makita
XGT Brushless 4-Speed 1/4" Hex, 40V max
Mfr # GDT01D
Zoro # G401866486
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Series XGT(R)
- Handle Type Pistol Grip
- Max. Torque 1,950 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GDT01D
- Zoro # G401866486
- UPC # 088381896085
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 3/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,950 in-lb, Voltage 40 V, Brushless Motor Yes, Free Speed 3,700 RPM, Impact Rated Yes, Impacts per Minute 4,400, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Model No. (2) 373WA7, Battery Series 40V max XGT, Charger Included Yes, Charger Model 373WA9, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3107)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XLT01Z)
- MAKITA Makita® 18V LXT Li-Ion 1/4 Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag (XLT01)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MILWAUKEE TOOL Impact Diver and Battery Kit (2953-20, 48-59-1880)
- Makita Cordless Impact Tools