Shop All Cordless Impact Tools
Makita
XGT Brushless 4-Speed 1/2" Impac, 40V
Mfr # GWT05D
Zoro # G001866435
product price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Charger, Belt Hook, (1) Tool Bag, (2) 2.5Ah Battery (Mfr No. BL4025)
- Drive Size 1/2 in Square
- Brushless Motor Yes
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GWT05D
- Zoro # G001866435
- UPC # 088381727044
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 5/8 in |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 465 ft-lb, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 4.2 lb, Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance, Includes Charger, Belt Hook, (1) Tool Bag, (2) 2.5Ah Battery (Mfr No. BL4025)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY (2466-20)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 (17222)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- MAKITA CXT 12V Max Impact Driver Kit (DT03R1 + E-01666)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- INGERSOLL-RAND 12 in 20V Cordless Right Angle Impact with Charg (IRTW5350-K12)
- Makita Cordless Tools