Shop All Cordless Impact Tools
Makita
XGT Brushless 4-Speed 1/2" Impac, 40V
Mfr # GWT04D
Zoro # G401866448
product price: $559.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$559.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Charger, Belt Hook, (1) Tool Bag, (2) 2.5Ah Battery (Mfr No. BL4025)
- Brushless Motor Yes
- Battery Capacity (2) 2.5 Ah
- Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance
- Max. Torque 465 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GWT04D
- Zoro # G401866448
- UPC # 088381726870
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 5/8 in |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 465 ft-lb, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 4.2 lb, Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance, Includes Charger, Belt Hook, (1) Tool Bag, (2) 2.5Ah Battery (Mfr No. BL4025)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58888)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- LISLE MINI HOOK & PICK SET 4PC (LI31750)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT17Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- MAKITA CXT 12V Max Impact Driver Kit (DT03R1 + E-01666)
- MAKITA 18V 1/2" Square (1) 1/2" Utility Impact Wrench Tool (XWT08XVZ)
- MAKITA Ratchet Kit, Cordless, 12V DC (RW01R1)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- Makita Cordless Tools