Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG06M1
Zoro # G201866426
product price: $464.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$464.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Paddle
- Duty Heavy Duty
- Tool Weight 9.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GAG06M1
- Zoro # G201866426
- UPC # 088381736985
- Country of Origin China
- Category Cordless Grinders
Dimensions
Overall Length | 16 3/4 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 1/2 in Tip, 8 in L (41266)
- KO-KEN Socket TORX E10 50mm 1/4 Sq. Drive (2325-E10)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- DEWALT Angle Grinder, 20V, 4-1/2" w/BONUS BATTERY (DCG405B/DCBP520)
- Makita Cordless Grinders