Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG04M1
Zoro # G401866424
product price: $454.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$454.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Slide
- Battery Capacity (1) 4.0 Ah
- Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GAG04M1
- Zoro # G401866424
- UPC # 088381736978
- Country of Origin China
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- BON TOOL Bon 15-433 Wizardsquareueegee, 22" (15-433)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CMT Drawer Lock Bit with 1-Inch Diameter with 1/2-Inch Shank (855.508.11)
- MAKITA Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on (GD0601)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- Makita Cordless Tools