Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG03M1
Zoro # G201866471
Free Shipping & Returns
Not eligible for select promotions
$454.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Paddle
- Spindle Thread Size 5/8 in-11
- Tool Weight 7.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GAG03M1
- Zoro # G201866471
- UPC # 088381739856
- Country of Origin China
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 1/8 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, M2 Steel (207651)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 25 Pack (48-00-8186)
- RUBBERMAID COMMERCIAL Caster, Quiet, 3", Gray, WB Trolley (GRFG1990704)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA GRINDER 18V LXT 5" BRUSHLESS w/BRAKE (MPXAG11Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- Makita Cordless Tools