Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde 40V max
Mfr # GAG01M1
Zoro # G301866494
product price: $444.00
/ea
Free Shipping & Returns
$444.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Slide
- Overall Length 16 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GAG01M1
- Zoro # G301866494
- UPC # 088381739849
- Country of Origin China
- Category Cordless Grinders
Dimensions
Overall Length | 16 1/8 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/8)
- KO-KEN Bit Socket 6mm Hex 62mm 3/8 Sq. Drive (3012M.62-6)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- MAKITA Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on (GD0601)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- Makita Cordless Grinders