Shop All Cordless Combination Kits
Makita
XGT Brushless 2 Pc, Combo Kit (2, 40V max
Mfr # GT200D
Zoro # G601866491
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 2.5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GT200D
- Zoro # G601866491
- UPC # 088381740135
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 40 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.5 Ah, Includes Tool Bag, (2) Belt Hooks, Tool Brand Makita, Series XGT(R), Battery Included (2) 373WA7 (Mfr No. BL4025), Number of Batteries Included 2, Battery Model No. (2) 373WA7 (Mfr No. BL4025), Battery Series XGT(R), Charger 373WA9 (Mfr No. DC40RA), Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 00R 1/2 Hs Npt (36950)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- BETA C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-G)
- INGERSOLL-RAND Throttle Valve Seat (131-303)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + DML801)
- MAKITA 12V max CXT® 3/8" Right Angle Drill (AD04Z)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XWT08Z)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT400M1D1)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- Makita Cordless Tools