Shop All Chainsaws
Makita
Xgt Brushless 16" Chain Saw Kit, 40V
Mfr # GCU03M1-3
Zoro # G808655775
product price: $1,871.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40 V
- Cordless Tools Included (3) Chain Saw
- Battery Capacity 4.0Ah
- Number of Tools 3
- Includes (3) 14" Chain Cover (Mfr No. 419242-9), (3) 16" Guide Bar, 3/8" LP, .043" (Mfr No. E-00094), (3) 16" Saw Chain, 3/8" LP, .043" (Mfr No. E-00240), (3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Chargers (Mfr No. DC40RA), (3) Bar & Chain Lubricating Oil, 100 cc (Mfr No. 199897-3), (3) Scrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Chain Saw - Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (3) Chain Saw |
Battery Capacity | 4.0Ah |
Number of Tools | 3 |
Includes | (3) 14" Chain Cover (Mfr No. 419242-9), (3) 16" Guide Bar, 3/8" LP, .043" (Mfr No. E-00094), (3) 16" Saw Chain, 3/8" LP, .043" (Mfr No. E-00240), (3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Chargers (Mfr No. DC40RA), (3) Bar & Chain Lubricating Oil, 100 cc (Mfr No. 199897-3), (3) Scrench |
Series | XGT(R) |
Battery Included | (3) 373WA8 (Mfr No. BL4040) |
Battery Series | XGT(R) |
Item | XGT BRUSHLESS 16" CHAIN SAW KIT,40V |
Charger | (3) 373WA9 (Mfr No. DC40RA) |
Power Source | Cordless |
Wireless Tool Tracking | No |
Number of Batteries Included | 3 |
Charger Included | Yes |
Cordless Tool Kit Contents | (3) Bare Tools, (3) Batteries, (3) Chargers |
Battery Model No. | (3) 373WA8 (Mfr No. BL4040) |
Chain Saw | (3) 386PG1 (Mfr No. GCU03M1) |
Description
XGT BRUSHLESS 16 In. CHAIN SAW KIT,40V, Cordless Tools Included (3) Chain Saw, Voltage 40 V, Power Source Cordless, Number of Tools 3, Battery Capacity 4.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft Soaker Hose (1/2") (SKR-025-MU)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- OPTRONICS Optronics MC67AK Amb Seal 2 Bulb Clear/Mark (MC67AK)
- LOGO BRANDS Ohio State Red 9 x 9 Side Panel (191-48)
- MAKITA Chain Saw, 18", Rear Handle, 40V, XGT (GCU04Z)
- MAKITA 16" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU09PT)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- MAKITA 18V LXT® Brushless 11/16" SDS-PLUS Rotary Hammer, HEPA Vac, AWS™ (XRH12ZW)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- SENIX 16-Inch 12 Amp Corded Chainsaw, 13.5 m/s Chain Speed (CSE12-M)
- Makita Chainsaws & Accessories