Shop All Angle Grinders & Accessories
Makita
XGT Brushless 15" String Trimmer, 40V
Mfr # GA4530X
Zoro # G801866444
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA4530X
- Zoro # G801866444
- UPC # 088381096997
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | XGT Brushless 15" String Trimmer,40V |
Description
XGT Brushless 15 In. String Trimmer,40V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Shadowline Cutter for Ceiling Tiles (TP05110)
- SUNEX BIT DRIVER SET 38 PC MINI RATCHET & BIT (SU9726)
- BOSCH Cord (1604460343)
- STARRETT Aluminum Die-Cast Pocket Utility Knife, Folding Retractable Utility (KUXP010-N)
- MAKITA 4-1/2" SJS™II Angle Grinder, 12.0A, Slide, Lock-On (GA4542C)
- MAKITA 4" Rubber Backing Pad (743009-6)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non (GA4553R)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- CHEF N Chef'n 3 in. W Black/Clear Plastic Salt Ball Grinder (101-237-001)
- Makita Angle Grinders & Accessories