Shop All Angle Grinders & Accessories
Makita
XGT Brushless 15" String Trimmer, 40V
Mfr # GA4030K
Zoro # G401866462
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA4030K
- Zoro # G401866462
- UPC # 088381096874
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | 4" Angle Grinder, with tool case |
Description
XGT Brushless 15 In. String Trimmer,40V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm Surface 32mm 3/8 Sq. Drive (13410M-11)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- PORTER-CABLE 5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer (PCE6435)
- IRWIN EXTRACTOR HEX MULTI SPLINE 3/16" (HN53203)
- MAKITA ANGLE GRINDER W/SOFT START 7" (MPGA7040S)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- Makita Angle Grinders & Accessories