Shop All Cordless Hammer Drills
Makita
XGT Brushless 15 lb, SDS-MAX Dem, 40V max
Mfr # GMH01M1
Zoro # G601866484
product price: $779.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$779.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40V DC
- Battery Capacity 4.0 Ah
- Includes 40V max XGT(R) 4.0Ah Battery (Mfr No. BL4040), 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), Cloth Towel (Mfr No. 443122-7), Grease (Mfr No. 194683-7), Side Handle Assembly (Mfr No. 135332-7), Tool Case
- Brushless Motor Yes
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GMH01M1
- Zoro # G601866484
- UPC # 088381732635
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Overall Length | 19 1/2 in |
Description
Cordless Demolition Hammer, Voltage 40V DC, Chuck Style SDS-Max, Impact Energy 8.9 ft-lb, Maximum Blows per Minute 2,650 bpm, Tool Weight 14.5 lb, Handle Type L-Shape, Number of Speed Settings Continuous, Vibration Level 6 m/sq sec, Sound Level 89 dB, Brushless Motor Yes, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Number of Chisel Positions 12, Battery Model Number 373WA8 (Mfr No. BL4040), Battery Series 40V max XGT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- MAKITA XGT Brushless 6" Angle Grinder, 40V max (HM1512)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- Makita Cordless Tools