Shop All Cordless Hammer Drills
Makita
XGT Brushless 1-9/16" SDS-MAX Ro, 40V
Mfr # GRH05Z
Zoro # G701866490
product price: $755.31
/ea
Free Shipping & Returns
$755.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Battery Capacity 4.0Ah, 4.5Ah
- Includes Grease, Side Handle, Towel
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRH05Z
- Zoro # G701866490
- UPC # 088381732413
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Tool Length | 19 3/4 in |
Description
Rotary Hammer, Voltage 40 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 1,450 to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 4 1/8 in, Impact Energy 8.4 ft-lb, Auxiliary Handle Positions Continuous, Battery Series 40V Max XGT, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Spray Shield Holder (10187)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No1/16 (185-00X)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer (XRH01Z)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- Makita Cordless Hammer Drills