Shop All Cordless Hammer Drills
Makita
XGT Brushless 1-1/8" SDS-PLUS, 40V max
Mfr # GRH01M1
Zoro # G501866485
product price: $799.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$799.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40 V
- Battery Capacity 4.0 Ah
- Includes Grease, Side Handle, Tool Bag, Towel
- Brushless Motor Yes
- Tool Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRH01M1
- Zoro # G501866485
- UPC # 088381739818
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 14 3/4 in |
Description
Rotary Hammer Kit, Voltage 40 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 2 9/16 in, Impact Energy 2.3 ft-lb, Auxiliary Handle Positions Continuous
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. Arbor Extender (10200)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- MAKITA Sub-Compact Hammer Drill, 1/2" Chuck, 18V (XPH15ZB)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (3404-20)
- Makita Cordless Hammer Drills