Shop All Dust Collectors
Makita
XCV22ZU 18V X2 LXT Lithium Ion 36V Cordless Brushless 2.1 Gallon Dry Dust Extractor / Vacuum
Mfr # 200XCV22ZU
Zoro # G911789176
product price: $1,431.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XCV22ZU
- Zoro # G911789176
- Country of Origin China
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV22ZU 18V X2 LXT lithium ion 36V cordless brushless 2.1 gallon dry dust extractor / vacuum with AWS and HEPA filtration. Its powerful brushless motor generates 120 CFM cubic feet per minute of suction and a 44'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 64 decibels making it easy to stay quiet while cleaning. Its cordless design provides effortless portability and comfort. This vacuum's water- and dust-resistant frame is perfect for janitorial and construction applications.This vacuum delivers up to 80 minutes of continuous run time when used with 2 18V 5.0 Ah LXT lithium ion batteries sold separately. This model boasts a 2.1 gallon dry capacity to minimize dumping during use. This dry dust extractor includes an AWS Auto-Start Wireless System that provides a Bluetooth connection between the tool and dust extractor automating the cleanup process and keeping your work area tidy. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 18.5 lb. reducing user fatigue. The Makita XCV22ZU comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Auto-start wireless transmitter- 22 mm tool cuff adapter- 24 mm tool cuff adapter- 1 1/2'' x 8' anti-static hose- 1 1/4'' x 5 3/5' anti-static hose- Curved pipe handle with lock- Aluminum telescoping extension wand- 11'' universal floor nozzle- HEPA filter- Damper filter- Pre-filter- Storage caddy- 10 Plastic disposal bagsOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 14 1/2''Capacity: 2.1 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- RIDGID Bearing (44060)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- OASIS MACHINERY Fan for DC1700 Air Cleaner / Dust Collector (DC1700-FAN)
- DYNABRADE Dust Extraction Arm, 62842 (62842)
- POWERMATIC PM1250 Micro Dust AFS (PM1250)
- Makita Dust Collectors