Shop All Upright Vacuums
Makita
XCV19PG 18V X2 LXT Lithium Ion 36V Cordless 12'' Upright Vacuum Kit Rect
Mfr # 200XCV19PG
Zoro # G111789235
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XCV19PG
- Zoro # G111789235
- Country of Origin China
- Category Upright Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV19PG 18V LXT lithium ion 36V cordless 12'' upright vacuum with HEPA filtration. This upright and cordless vacuum features 4 height adjustment levels for convenience whether you're cleaning hardwood high carpet laminate garage flooring or other environments. With 3 speed operations of low medium and high and a continuous run time of 60 minutes on the medium setting using two included 18V lithium ion batteries this vacuum is designed with ease-of-use in mind and made to tackle a variety of applications. With batteries in place the vacuum weighs just 19.8 lb.The Makita XCV19PG is certified by the Carpet and Rug Institute for high performance in commercial cleaning applications making this vacuum a durable and long-term investment for you and your business. The Makita brushless motor generates 67 CFM cubic feet per minute and 48'' of water lift to successfully clean your dirtiest jobs. Pair the motor with the efficient two-stage HEPA filter with the ability to capture 99.7% of particulates .3 microns and higher and you have a powerful and exceptionally sanitary long-lasting vacuum.This vacuum includes 2 18V LXT lithium ion 6.0 Ah batteries a two filter bag HEPA filter round brush and long sash nozzle with a 12'' cleaning path to maximize efficiency during use. The attachments conveniently store directly onto the vacuum for easy transportation and accessibility. Additionally the vacuum has a large 1.6 gallon bag capacity. The Makita XCV19PG lithium ion cordless 12'' upright vacuum is packed with powerful durable and advantageous features to help you get the job done and get it done right.Overall Dimensions:Length: 12 7/8''Width: 12 1/2''Height: 45 1/8''Weight with batteries: 19.8 lbsKit Includes:-2 18V LXT 6.0 Ah batteries-1 dual port charger-1 crevice tool-1 round brush-1 HEPA filter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- BLACK & DECKER Grimebuster(TM) Pro - Rechargeable Powered Scrubber with Charging Stand (BHPC110)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 300 Wipes, 9 in x 9 in (VCLP.0909.20)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- HOOVER CO Hoover, Hushtone Vacuum Cleaner With Intellibelt, 15in, Orange/gray (CH54115)
- Makita Upright Vacuums