Shop All Portable Vacuums
Makita
XCV13PT 18V X2 LXT Lithium Ion 36V Cordless Stationary
Mfr # 200XCV13PT
Zoro # G811789436
product price: $1,645.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XCV13PT
- Zoro # G811789436
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV13PT 18V LXT lithium ion cordless / corded 4 gallon dry dust extractor / vacuum kit with HEPA filter. This multi-faceted vacuum offers corded or cordless operation for maximum versatility and convenience. During cordless operation the vacuum is powered by two 18V LXT batteries and delivers up to 74 CFM cubic feet per minute with 36'' water lift of suction for up to 65 minutes of continuous run time. During corded operation the vacuum delivers 127 CFM and 96'' of water lift. The motor chamber of this vacuum is constructed of sound-absorbing materials for quiet operation peaking at 75 decibels during corded use and 64 decibels during cordless use.The Makita XCV13PT has a variety of features emphasizing ease of use during operation. With an oversized on-off switch variable speed control dial locking battery cover locking rear casters and removable storage box for attachments and batteries this vacuum is designed to promote maximum efficiency while completing the job. The kit comes with two anti-static hoses crevice tool nozzle curved pipe main filter damper and pre filter.This vacuum comes with an efficient three stage HEPA filtration system that captures 99.7% of particulates .3 microns and larger. The filter cleaning system is designed to keep your vacuum performing optimally for longer with an extended filter life. The three-filter system consists of a pre filter bag that captures larger particulates then moves into a damper filter which captures smaller particulates and completes with the main filter that captures micro particles. Additionally the unit comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.Overall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 16 1/2''Weight with batteries: 22.6 lb.Kit Includes:-2 18V LXT 5.0 Ah batteries-1 dual port charger-2 flexible anti-static hose-1 curved pipe-1 straight pipe-3 tool cuff adapter-1 plastic disposal bag-1 crevice nozzle-1 damper filter-1 pre filter-1 HEPA filter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebasket, Beige, Thermoset Polyester; Fiberglass (RCP254300BG)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, CS Wire, Plastic Block (85037)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK (32UV14)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- NINJA Migh12A Canister Vacuum (3670G)
- Makita Portable Vacuums