Shop All Wet Dry Vacuums
Makita
XCV11Z 18V LXT Lithium Ion Cordless 2 Gallon Portable Wet / Dry Dust Extractor / Vacuum
Mfr # 200XCV11Z
Zoro # G211789470
product price: $383.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XCV11Z
- Zoro # G211789470
- Country of Origin China
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV11Z 18V lithium ion cordless 2 gallon portable wet / dry dust extractor / vacuum with HEPA filtration. This vacuum is powered by a brushless motor that delivers 57 CFM cubic feet per minute using an 18V LXT lithium ion battery sold separately for up to 60 minutes of continuous run time. This vacuum features a compact and portable design taking up minimal space in your work truck or van and weighing only 10.1 lb.The Makita XCV11Z comes with a variety of features to emphasize ease of use during operation. With carrying handle on top of the unit integrated tethering hooks quick release latch on the debris canister and LED battery indicator this vacuum is designed to promote maximum efficiency and comfort while completing the job. Additionally this vacuum converts to a blower for additional versatility during mixed-use jobs. This unit comes with a round wet / dry HEPA filter pre-filter set flexible hose wide nozzle and crevice nozzle.This vacuum comes with an efficient HEPA filter that captures 99.97% of particulates .3 microns and larger which contributes to the long-lasting life and durability of this vacuum. Additionally the unit comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.Overall Dimensions:Length: 16 1/2''Width: 9 7/8''Height: 11''Weight with batteries: 10.1 lb.Kit Includes:-1 upholstery nozzle-1 crevice nozzle-1 pre filter set-1 bent pipe-1 flexible anti-static hose-1 round wet / dry HEPA filter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 56 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4349B15)
- PULEX Bucket Handle (SECC0023)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-BL)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (9019348)
- Makita Wet Dry Vacuums