Shop All Portable Vacuums
Makita
XCV09Z 18V X2 LXT Lithium Ion 36V Cordless 0.5 Gallon Backpack Vacuum
Mfr # 200XCV09Z
Zoro # G311789325
product price: $1,093.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XCV09Z
- Zoro # G311789325
- Country of Origin United States
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV09Z X2 LXT lithium ion 36V cordless 0.5 gallon backpack vacuum with HEPA filtration. This dry backpack vacuum is ideal for construction applications cleaning crews or janitorial services with its compact sizing bridging the gap between low and high capacity job site vacuums. For comfortability padded shoulder straps and a waist belt are equipped to the unit with ample ability to adjust for improved fit. The nimble 0.5 gallon capacity disposable bag filter and 116 minute continuous normal run time means you can get your work done faster. Swap out batteries sold separately easily with a side-loading battery setup.The Makita XCV09Z is a powerful and easy to operate vacuum with a brushless motor generating 70 CFM cubic feet per minute and included controller push button options for max high and normal power selections. The controller attaches to the harness waist to handily access when needed and features LED lights to illuminate dimly lit working environments. Additionally the vacuum outputs a quiet operating level of just 67 decibels on max power making it a great option for indoor use. The included HEPA 2-stage filter captures 99.7% of particulates .3 microns and larger providing exceptional cleaning abilities and saving the life of your filter.The vacuum includes a flexible hose telescoping extension wand floor nozzle HEPA filter and filter dust bag to help you clean up in a variety of applications. The Makita XCV09Z X2 LXT comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.Overall Dimensions:Length: 7 1/4''Width: 9''Height: 14 3/4''Weight with batteries: 9.9 lb.Kit Includes:-1 flexible anti-static hose-1 crevice nozzle-1 universal floor nozzle-1 bent pipe-1 telescoping extension wand-1 harness-1 sleeve-1 filter dust bag-1 HEPA filter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES 32 Oz. Daily Shower Cleaner (71241)
- MINWAX 32 Oz. Wood Cabinet Cleaner (521270004)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21206RD00)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- BLACK & DECKER VACUUM STICK REMOVABLE PACK (BSV2020)
- Makita Portable Vacuums