Shop All Portable Vacuums
Makita
XCV04Z 18V X2 LXT Lithium Ion 36V Cordless Stationary
Mfr # 200XCV04Z
Zoro # G911789374
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XCV04Z
- Zoro # G911789374
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XCV04Z 18V X2 LXT lithium ion 36V cordless / corded brushed 2.1 gallon dry dust extractor / vacuum with HEPA filtration. Its powerful brushed motor generates 127 CFM cubic feet per minute of suction and a 96'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 64 decibels making it easy to stay quiet while cleaning. It can be used cordless or corded for ultimate adaptability. This vacuum is perfect for janitorial and construction applications.This vacuum delivers up to 65 minutes of continuous run time when used with 2 18V 5.0 Ah LXT lithium ion batteries sold separately. This model boasts a 2.1 gallon dry capacity to minimize dumping during use. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With a compatible battery installed this device only weighs between 20.5 and 21.8 lb. reducing user fatigue. The Makita XCV04Z comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- 1 1/2'' x 8' anti-static hose- Curved pipe- Straight pipe- 13'' ivory crevice nozzle- 12'' universal floor nozzle- 1'' x 11' anti-static hose- 24 mm tool cuff adapter- 22 mm tool cuff adapter- 38 mm tool cuff adapter- HEPA filter- Damper filter- Pre-filter- 10 Plastic disposal bagsOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 14 1/2''Capacity: 2.1 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- SCRUBBING BUBBLES Windex Fresh Citrus Scent Multi-Surface Cleaner Liquid 23 oz (70251)
- CAPTURE Cleanr Rug Kit Dry 2.5# (3000006681)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Cordless Robotic Vacuum, 5 Ah, 18 V (DRC300PT)
- MAKITA Extension Tube (197723-0)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- BLACK & DECKER VACUUM HAND CRDLSS WHT 7.2V (HNVC215B10)
- Makita Portable Vacuums