Shop All Leaf Blowers
Makita
XBU02PT 18V X2 LXT Lithium Ion Cordless Blower Kit 5.0 Ah
Mfr # 200XBU02PT
Zoro # G311968621
product price: $698.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XBU02PT
- Zoro # G311968621
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita XBU02PT brushless blower kit! This blower delivers all the power of a gas powered blower with zero emissions quiet operating volume of 61 decibels and reduced maintenance. The Makita XBU02PT has an in-line fan design that provides better balance and ergonomics during use. The blower only weighs 9 lb. with the battery in place greatly reducing operator fatigue. Take care of large or small jobs easily with 6 different air velocity selections conveniently available on the variable speed control trigger. Continuously use this blower with a lock-on button for up to 28 minutes at mid-speed using two 18V LXT 5.0 Ah batteries.This blower features Extreme Protection Technology which protects the blower from excess dirt debris water or mud during intense jobs. The size of the nozzle can be adjusted into three different positions creating additional versatility to work in compact or wide open spaces.Overall Dimensions:Length: 36 5/8''Weight: 9.9 lb.Kit Includes:-2 18V lithium ion battery 5.0 Ah-1 lithium ion dual port rapid charger-1 3-Stage telescoping blower nozzle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO SOLO SPRAY WAND 20"" (4900230-P)
- JACTO JACTO HD400 4-Gal. Backpack Sprayers (1210803)
- AP PRODUCTS AP Products 014-127012-2 Outer Cup - 14276, 2 Pack (014-127012-2)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V (XBU02Z & DC18RD)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- Makita Leaf Blowers