Shop All Impact Wrench Accessories
Makita
X2 LXT 36.0 Cordless Shear Bolt Wrench
Mfr # XTW01PT
Zoro # G7957636
product price: $2,919.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,919.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Battery Capacity (2) 5.0 Ah
- Battery Included (2) 38XU33
- Brushless Motor Yes
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XTW01PT
- Zoro # G7957636
- UPC # 088381855808
- Country of Origin Multiple
- Category Impact Wrench Accessories
Dimensions
Overall Length | 11 5/8 in |
Tool Length | 11-5/8" |
For A325 Bolt Size Capacity | 5/8 in, 3/4 in, 7/8 in |
For A490 Bolt Size Capacity | 5/8 in, 3/4 in |
Description
Cordless Impact Wrenches, Shear Wrench Kit, Drive Configuration Straight, Max. Torque 593 ft-lb, Battery Included, Voltage 36V DC (2x18V DC), Series X2 LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. No Load RPM 14, Cordless, Handle Type D-Handle, Battery Capacity (2) 5.0 Ah, Tool Length 11-5/8 In., Tool Weight 15.7 lb, Battery Included (2) 38XU33, Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Pan Mud Drywall 14In Stain Stl (C052253L)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- TE-CO T-Slot Nut, 1018 Steel, Base 11/16in (41404T)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L55)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- MAKITA Outer Sleeve, 3/4" (M20) x M37 (764361-9)
- MAKITA 18V IMPACT GUN ONLY (MPXWT05Z)
- MAKITA Inner Sleeve, 3/4" (M20) x M38 (764419-4)
- VERSADRIVE HMT HD Quick Change Impact Adapter 1/2 in. Drive (111120-012A)
- Makita Impact Wrench Accessories