Shop All Shoulder Bolts
Makita
, X, PK
Mfr # 266306-8
Zoro # G3665560
product price: $7.35
/ea
Sold in multiples of 3 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Thread Size M5
- Finish Plain
- Head Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 266306-8
- Zoro # G3665560
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M5 |
Details
Promotion Restriction | Not eligible for promotion |
System of Measurement | Metric |
Head Type | Socket |
Finish | Plain |
Item | Shoulder Screw |
Head Style | Standard |
Shoulder Screw Type | Standard Shoulder Screw |
Tensile Strength | Not Rated |
Precision Screw | No |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Finish Plain, System of Measurement Metric, Thread Size M5, Pack Size Small Pack, Tensile Strength Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 10 PK (4417-416SS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0025)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60173C10)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (2DMG3)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF7)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-3/8 in Shoulder Lg, 316 Stainless Steel (STR60214F22)
- Makita Shoulder Bolts