Shop All Diamond Saw Blades
Makita
X-LOCK 5" Turbo Rim Diamond Blade
Mfr # E-07244
Zoro # G801059556
Not eligible for select promotions
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-07244
- Zoro # G801059556
- UPC # 088381571609
- Country of Origin Thailand
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | X-LOCK 5" Turbo Rim Diamond Blade |
Description
X-LOCK 5 In. Turbo Rim Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- MAKITA Diamond Blade, 9", Segmented (E-02973)
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- MAKITA Diamond Blade, 14" dia, 5400 RPM Max Speed (E-02646)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- CENTURY DRILL & TOOL Diamond Saw Blade, 10 in., Continuous Rim (75459)
- Makita Power Saw Blades