Shop All Electric Sanders
Makita
Wheel Sander
Mfr # 9741
Zoro # G7013553
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 4 in x 4 3/4 in
- Amps 7.8 A
- Cord 8 ft
- Type of Sandpaper Sanding Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9741
- Zoro # G7013553
- UPC # 088381003346
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Pad Size | 4 in x 4 3/4 in |
Tool Length | 12 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheel Sander |
Amps | 7.8 A |
Cord | 8 ft |
Type of Sandpaper | Sanding Wheel |
No Load RPM | 3500 |
Corded/Cordless | Corded |
Includes | Nylon Brush Wheel, 100 Grit, Medium (794379-6), (2) Hex Wrench (783204-6) |
Bearings | Ball |
Handle Design | Pistol Grip |
Lock | Yes |
Switch Type | Trigger |
Application | Finishing, Sanding,Polishing |
Corded/Banded | Corded |
Tool Weight | 9.3 lb |
Product Type | Wheel Sander |
Power Source | Corded |
Current | 7.8 A |
Description
Wheel Sander, Product Type Wheel Sander, Power Source Corded, Current 7.8 A, Includes Nylon Brush Wheel, 100 Grit, Medium (794379-6), (2) Hex Wrench (783204-6)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- POWERBUILT Magnetic Tray 5-1/2"X 9 1/2" (648357)
- ARROW FASTENER Arrow Heavy Duty 0.38 in. Flat Staple Gun (T50)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- MAKITA SANDER BELT 3" X 24" 8.8 AMP (MP9920)
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- MAKITA 5" Random Orbit Sander (BO5030)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- Makita Sanders & Accessories