Shop All Wet Dry Vacuums
Makita
VC4210L 11.1 Gallon Wet / Dry Dust Extractor / Vacuum with HEPA Filtration
Mfr # 200VC4210L
Zoro # G211789166
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200VC4210L
- Zoro # G211789166
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
This Makita VC4210L wet / dry dust extractor / vacuum with is designed for indoor and room-to-room commercial applications. This vacuum's 12 amp motor provides superior suction power and efficiency. It delivers 148 CFM and 92'' water lift of suction and features a variable speed control dial. Its included HEPA filter captures 99.97% of particulates 0.3 microns and larger. The efficient 3-stage filtration system also features a main flat filter that captures 99.95% particles .2 microns and larger and an automatic filter cleaning system for longer filter life. This makes it ideal for use in harsh concrete woodworking and construction conditions.This unit features an onboard tool-activated power outlet that starts and stops the vacuum with a 10-second ''off'' delay that clears any remaining debris. The vacuum is AWS Auto-Start Wireless System compatible for power-on / off Bluetooth control with an AWS adapter sold separately. It also has a soft-start function for lower amp-draw at start-up. It has a total capacity of 11.1 gallons with a 9 gallon dry capacity and 8.9 gallon wet capacity.This Makita wet /dry vacuum kit is durable and made to last. The motor chamber is constructed of sound-absorbing materials for an operating sound level of 60 dBA which is perfect for any setting. It's also designed to secure Makita's interlocking cases sold separately on top of the unit for convenient accessible tool storage. The unit weighs 35 lb. and features 2 large wide-set rear wheels and steel casters for easy transport. It also uses a quick-release latch for simple removal of debris from the canister. This vacuum kit is equipped with a 24 5/8' power cord and a 13' anti-static hose for superior reach and suction.Kit Includes:- Wet / dry HEPA filter- Flat filter- Plastic disposable bag- Fleece filter bag- Quick-connect adapter- 15/16'' hose cuff adapter- 1 3/4'' hose cuff adapter- Quick-click cuffOverall Dimensions:Length: 22 5/8''Width: 15 1/4''Height: 23 13/16''Capacity: 11.1 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH DENSITY MINI-ROLLS 40x48 12 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40482MC)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 100 lb. Box (G2110-GR)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- WEILER 24" Pro-Flex Stiff Blue Polypropylene Sweep with 60" Hardwood Handle (44606)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA Dry Vaccum Kit, Backpack, HEPA, 40V (GCV05T1X)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- Makita Wet Dry Vacuums