Shop All Vacuum Bags
Makita
Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK
Mfr # P-78293
Zoro # G5161956
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reusable Reusable
- Material Fleece
- Bag Type Wet/Dry
- Filter Type Fleece Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # P-78293
- Zoro # G5161956
- UPC # 088381709040
- Country of Origin Multiple
- Category Vacuum Bags
Dimensions
Length | 21 in |
Height | 18 in |
Width/Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Reusable | Reusable |
Material | Fleece |
Bag Type | Wet/Dry |
Filter Type | Fleece Filter |
Item | Vacuum Bag |
For Use With | Mfr. No. VC4710 |
Includes | (5) Bags |
Ply Count | 1-Ply |
Bag Material | Fleece |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Makita |
Fits Vacuum Models | VC4710 |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models VC4710, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 18 in, Length 21 in, Width/Diameter 3 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Spray Dispenser Black, 10PK (FS100B-N)
- DAYTON Cable Squeegee Lift (31UK50)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- ODOBAN 9705D62-5A12 5 oz. Fresh Linen One Shot Total Release Fogger Odor Bomb, 12PK (7299705D62)
- MAKITA Filter Bag, 10 PK (191C26-2)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- MAKITA Filter Bag, 10PK (191C26-2)
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- GREEN KLEAN Green Klean GK-M1Pig NSS M1 PIG Replacement Vacuum Bags - Case of 36 (GK-M1Pig)
- EXAIR Filter Bag Set, 1, 25, 50,100,200 micron (901060-SP)
- Makita Vacuum Bags